Shop HONEYWELL
Create Account
Gas Solenoid Valve - NC, Class A, EN 161, IP65, SIL 3
- Mfr # KS88207207
- Zoro # G415426140
product price:Â
$
9,875.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207207
- Zoro #
- G415426140
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NLWR3B/PMMP/MPPM is a Class A solenoid valve in accordance with EN 161 standards. It is intended for use in automatic shut-off applications for gas and air. The valve is normally closed (NC) type; closes when not energized and features a pilot lamp and flow adjustment capabilities. It is certified for use in systems up to SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. The protection rating: IP65.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: 1 to 9; nominal diameters (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.