Shop HONEYWELL
Create Account
Gas Solenoid Valve - Shut-Off, EN 161, IP65, DN10-125
- Mfr # KS88014345
- Zoro # G915420037
product price:Â
$
533.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014345
- Zoro #
- G915420037
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NK is a solenoid valve intended for use as a shut-off valve for gas and air in industrial systems. This Class A valve meets EN 161 standards and is configured to be closed when not energized. It features a pilot lamp, flow adjustment, and an IP65 rating for ingress protection. The unit holds certifications from relevant authorities, including compliance with EN 161, FM, CSA, SIL 3, and PL e standards.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.