Gas Solenoid Valve - VAS 350F/NW, Class A, 500 mbar, EN 161, IP65
- Mfr # KS88005614
- Zoro # G215413333
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88005614
- Zoro #
- G215413333
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS 350F/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It compliant with EN 161 standards, the valve is closed when not energized. The unit supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. Certified as meeting requirements for SIL 3 and PL e, the valve has obtained EU, FM, and CSA certifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.