Shop HONEYWELL
Create Account
Gas Solenoid Valve, VAS Series, 500 mbar, IP65, Threaded/Flanged
- Mfr # KS88002348
- Zoro # G415410408
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002348
- Zoro #
- G415410408
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, and has an ingress protection rating of IP65. The unit is certified according to applicable EU, FM, and CSA standards, with compatibility for systems that require compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.