Shop HONEYWELL

Gas Solenoid Valve - VAS Series, Class A, 500 mbar, IP65, DN10-125

  • Mfr # KS88204180
  • Zoro # G415424375

product price: 
$
4,919.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204180
Zoro #
G415424375
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS780F05NW3E/PP/Z is a solenoid valve intended for use as a solenoid valve to control the flow of gas and air in industrial systems. Classified as a Class A gas safety valve according to EN 161, it remains closed when de-energized and supports maximum operating pressures up to 500 mbar. The unit features an integrated pilot lamp and flow adjustment, with an IP65 rating for ingress protection. It holds EU certification along with FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.