Gas Solenoid Valve - VAS-VCS, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88018330
- Zoro # G915418508
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018330
- Zoro #
- G915418508
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T-/50N/NKGR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. The valve remains closed when de-energized and includes a pilot lamp and adjustable flow setting. It is rated for maximum operating pressure: 500 mbar, with an enclosure rating: IP65. This model holds EU, FM, and CSA certifications and is suitable for installation in systems requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection through terminal block
- Available versions may include position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.