Shop HONEYWELL

Gas Solenoid Valve - VAS-VCS Series, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88012468
  • Zoro # G415414291

product price: 
$
999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012468
Zoro #
G415414291
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, with automatic shut-off functionality as specified. The valve is configured to be in a closed position when not energized, according to manufacturer specifications, and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow mechanism, with an IP65-rated enclosure for ingress protection as per applicable standards. The unit is certified according to EU regulations, FM, CSA standards; compliant with relevant requirements for systems classified up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing options available
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.