Gas Solenoid Valve - VAS-VCS Series, Slow Opening, 500 mbar, IP65 Rated
- Mfr # KS88012628
- Zoro # G715295897
Specifications
Details
- MFR #
- KS88012628
- Zoro #
- G715295897
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV,SOLND,SZ 3,RP,VAS3 /LPGL,SLOW OPNG is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve according to EN 161 standards, it remains closed when de-energized and operates at a maximum pressure of 500 mbar. This model includes slow opening and quick closing functions, features a pilot lamp and flow adjustment, and has an IP65 rating for protection against dust and water ingress. It holds EU certification as well as FM and CSA approvals, supporting use in systems up to SIL 3 and PL e.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.