Shop HONEYWELL
Create Account
Gas Solenoid Valve, VAS1-0/NW, 24V/120V/230V, Threaded/Flanged
- Mfr # KS88001154
- Zoro # G415410576
product price:Â
$
628.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001154
- Zoro #
- G415410576
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Certified to applicable EU standards; FM and CSA approved
- Compatible with systems classified up to SIL 3 or PL e Equipped with pilot lamp, flow adjustment capability, and an IP65-rated enclosure.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.