Gas Solenoid Valve, VAS110R/NKSR, Class A, 500 mbar, IP65 Rated
- Mfr # KS88004853
- Zoro # G715417282
product price:Â
$
807.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004853
- Zoro #
- G715417282
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS110R/NKSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve conforms to EN 161 standards, is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes pilot lamp indication and flow adjustment mechanisms. The unit is rated IP65 for ingress protection, certified according to applicable EU regulations, and listed by FM and CSA as compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.