Gas Solenoid Valve - VAS115R/LK, 500 mbar, Threaded/Flanged, IP65
- Mfr # KS88013593
- Zoro # G415413553
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013593
- Zoro #
- G415413553
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/LK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, meeting EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is suitable for use with systems operating at pressures up to 500 mbar, available with quick or slow opening options and quick closing action. The unit carries EU certification as well as FM and CSA approvals, compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.