Gas Solenoid Valve - VAS1/15R/NW, 500 mbar, SIL 3, IP65, Pilot Lamp
- Mfr # KS88018610
- Zoro # G215420119
product price:Â
$
463.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018610
- Zoro #
- G215420119
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1 /15R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates according to EN 161 standards, is configured to be closed in a de-energized state, and supports a maximum operating pressure of 500 mbar. This valve is equipped with a pilot lamp that indicates operational status and provides adjustable flow settings. It is rated according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.