Gas Solenoid Valve - VAS115R/NW, Auto Shut-Off, IP65, 500 mbar Max

  • Mfr # KS88000969
  • Zoro # G615418433
product price: 
$
519.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000969
Zoro #
G615418433
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air according to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum operating pressures up to 500 mbar and has an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, with certification for use in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews