Gas Solenoid Valve - VAS120, 500 mbar, IP65, EN 161
- Mfr # KS88028453
- Zoro # G115422145
product price:Â
$
763.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028453
- Zoro #
- G115422145
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/-R/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. Equipped with pilot lamp, adjustable flow settings, and rated to IP65 ingress protection. This model holds certifications from relevant EU authorities, FM, and CSA organizations, and is additionally certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation: available in quick opening/closing or slow opening/quick closing variants
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Optional configurations include position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.