Shop HONEYWELL

Gas Solenoid Valve - VAS1T-N/LQSR, 500 mbar, IP65, Class A, DN10-125

  • Mfr # KS88032481
  • Zoro # G315420934

product price: 
$
910.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032481
Zoro #
G315420934
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-N/LQSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, with automatic shut-off functionality per EN 161 standards. When not energized, the valve is in a closed position as specified by its design parameters and features a pilot lamp and flow adjustment capability. It operates at a maximum pressure of 500 mbar, rated to IP65 ingress protection according to applicable standards, and holds EU certification as well as FM and CSA approvals. This model is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.