Gas Solenoid Valve, VAS1T25, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88013724
- Zoro # G315415459
product price:Â
$
848.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013724
- Zoro #
- G315415459
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T25/-N/NWSL is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, meeting EN 161 standards. This unit remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation at pressures up to 500 mbar, with an ingress protection rating of IP65. The valve holds EU certification as well as FM and CSA approvals, and it is suitable for installation in systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.