Gas Solenoid Valve - VAS1T25N/LK, 500 mbar, IP65, Class A, EN 161

  • Mfr # KS88014241
  • Zoro # G815418646
product price: 
$
762.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014241
Zoro #
G815418646
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T25N/LK is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It is rated for operation in accordance with EN 161 standards, remaining in the closed position when not energized, as specified by manufacturer. This valve has a maximum rated operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow components, per product specifications. The unit is rated IP65 for ingress protection, holds EU certification; listed as FM and CSA compliant, and certified under applicable standards up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews