Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS2, 500 mbar, EN 161, IP65, Flow Adjust, Pilot Lamp
- Mfr # KS88016420
- Zoro # G715415288
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016420
- Zoro #
- G715415288
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/50R/NPGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air lines. This valve compliant with EN 161 standards, is configured to be closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp and flow adjustment capabilities, as well as an IP65-rated enclosure. The unit holds EU certification along with FM and CSA approvals, and it is certified for systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.