Gas Solenoid Valve - VAS2, 500 mbar, IP65, Pilot Lamp, Adjustable Flow
- Mfr # KS88012326
- Zoro # G315412199
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012326
- Zoro #
- G315412199
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/LQSL is a Class A solenoid valve intended for use in applications requiring the control of gas and air. It operates according to EN 161 standards, remains in a closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. This model includes pilot lamp indicator and adjustable flow setting. The unit is rated IP65 ingress protection and certified by EU, FM, and CSA authorities. It meets requirements for SIL 3 and PL e classification.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection through terminal block
- Available options include position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.