Gas Solenoid Valve - VAS240, 500 mbar, IP65, EN 161
- Mfr # KS88019745
- Zoro # G315416326
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019745
- Zoro #
- G315416326
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve intended for use in the control of gas and air flow. It is rated for operation in accordance with EN 161 standards, and features a pilot lamp and flow adjustment capability. The unit holds certifications including SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. Its construction is built to meet IP65 ingress protection requirements.
Key features include:
- Maximum operating pressure: 500 mbar
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.