Shop HONEYWELL

Gas Solenoid Valve - VAS2T, Auto Shut-Off, 500 mbar, IP65, Class A

  • Mfr # KS88019166
  • Zoro # G515413514

product price: 
$
1,161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019166
Zoro #
G515413514
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/40N/NQGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, with automatic shut-off functionality per EN 161 standards. This unit is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is rated for maximum operating pressure up to 500 mbar, with an IP65 enclosure rating. The product holds EU certification as well as FM and CSA approvals, and it is certified as compliant with requirements applicable to systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing variants available
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.