Gas Solenoid Valve, VAS2T25, 500 mbar, IP65, EN 161 Class A Shut-Off
- Mfr # KS88028451
- Zoro # G615421730
product price:Â
$
966.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028451
- Zoro #
- G615421730
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T25/-N/NQ is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It compliant with EN 161 standards, the valve is closed when not energized. This model is rated for a maximum operating pressure of 500 mbar and includes features such as pilot lamp and flow adjustment capabilities. The unit is rated IP65 for ingress protection and certified to applicable EU, FM, and CSA requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches DG../VC
- Meets the requirements for application in systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.