Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS3, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88003108
- Zoro # G115413204
product price:Â
$
1,295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003108
- Zoro #
- G115413204
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is certified according to SIL 3 and PL e standards, approved by FM, CSA, and holds EU certification. The unit offers protection rated at IP65.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: 1 to 9; nominal diameters (DN): 10 to 125
- Connection types: threaded or flanged
- Operation options: available with quick opening/closing or slow opening/quick closing operation options
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Optional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.