Gas Solenoid Valve - VAS350R/NWGL, 500 mbar, IP65 Rated
- Mfr # KS88003955
- Zoro # G515410476
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003955
- Zoro #
- G515410476
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NWGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp, flow adjustment capability, and has an IP65 ingress protection rating. The unit is certified under applicable EU standards, FM, and CSA approvals, with compatibility for systems classified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.