Shop HONEYWELL

Gas Solenoid Valve, VCS Series, 500 mbar, Auto Shut-Off, IP65 Rated

  • Mfr # KS88207276
  • Zoro # G715426161

product price: 
$
5,783.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207276
Zoro #
G715426161
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS6T65A05NLQSRB/PP3-/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and flow adjustment feature, rated to IP65 ingress protection standard, and holds EU certification as well as FM and CSA approvals. This model is suitable for installation in systems classified up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.