Shop HONEYWELL
Create Account
Gas Solenoid Valve - VCS Series, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88203636
- Zoro # G615425431
product price:Â
$
4,625.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203636
- Zoro #
- G615425431
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NNWL3B/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. The valve is configured to be in a closed position when not energized and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and offers protection rated at IP65. The valve meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: provides options for actuation speed as specified
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.