Shop HONEYWELL

Gas Solenoid Valve - VCS Series, 500 mbar, IP65, EN 161 Class A Certified

  • Mfr # KS88203357
  • Zoro # G715425669

product price: 
$
8,153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203357
Zoro #
G715425669
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NLWGL3B/PPPP/MMMM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve meets the requirements specified by EN 161 standards and is configured to be closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow settings. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It also holds certification according to SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening, quick closing or slow opening, quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.