Shop HONEYWELL
Create Account
Gas Solenoid Valve - VCS Series, Auto Shut-Off, 500 mbar, IP65 Rated
- Mfr # KS88206529
- Zoro # G015425611
product price:Â
$
16,652.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88206529
- Zoro #
- G015425611
- UPC #
- -
- Country of Origin
- Unknown
Description
Class A gas safety valves to EN 161 for automatic shut-off, the HONEYWELL KROMSCHRODER VCS9125F05NNARE/PPB-/MPPM is a solenoid valve rated for compatibility with gas and air as specified. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It includes a pilot lamp and flow adjustment, has an IP65 ingress protection rating, and is certified to applicable EU, FM, and CSA standards. This model meets requirements for systems classified up to SIL 3 and PL e according to relevant standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available in configurations supporting rapid or gradual actuation per specifications
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches