Gas Solenoid Valve - VCS8100F05NNWL3E, NC, 500 mbar, IP65, EN 161

  • Mfr # KS88206581
  • Zoro # G115425733
product price: 
$
11,199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206581
Zoro #
G115425733
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NNWL3E/PPZ-/3-3P is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve conforms to EN 161 standards and is normally closed (NC) when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow settings. The unit rated IP65 for ingress protection and certified according to applicable EU, FM, and CSA requirements. It is suitable for integration into systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening, quick closing or slow opening, quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews