Shop HONEYWELL
Create Account
Gas Valve Assembly - 8–170 mbar, DN 25–100, Thread/Flange Connection
Mfr # KS35439225
Zoro # G516092923
product price:
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS35439225
- Zoro #
- G516092923
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,35 70 MBAR,HBLUE SPRG JSAV 50 100 is a valve part intended for compatibility with specified gas system applications. It serves as a component in shut-off valves used to control downstream gas pressure within specified parameters. This item includes an integrated device per product specifications and does not require a purge line for DN 25 and DN 40 sizes.
Key features include:
- Compatible with gas applications
- Lower trip pressure (pdu) standard adjusting range: 8–16 mbar (factory setting: 10 mbar)
- Upper trip pressure (pdo): 60–170 mbar on JSAV 50–100 models (factory setting: 120 mbar)
- Certified according to applicable EU standards
- Available for nominal diameters (DN) from 25 to 100
- Connection options include thread or flange
- Maximum inlet pressure (pu): up to 4 bar
- Pressure differential operating range (pdo): from 18 to 550 mbar