Shop TACO PUMPS
See all product information
Create Account
4 Zone Valve Control Module with Priority - Expandable
- Mfr # ZVC404-EXP-4
- Zoro # G924154282
product price:Â
$
176.05
/ea
Free Shipping & Returns
Key Features
Depth
7.5 in
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZVC404-EXP-4
- Zoro #
- G924154282
- UPC #
- 687752857665
- Country of Origin
- Unknown
- Item
- Zone Valve Controls
Dimensions
- Depth
- 7.5 in
- Width
- 11.75 in
Description
Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the "unfinished" look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed. Whether you want to expand up to 20 zones or utilize the advanced features of the PowerPort Cards and Add-on Power Controls, Taco -EXP controls allow for simple integration of advanced features. Plug-in any combination of cards and controls to optimize the operation of any system.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.