This item is Discontinued.

Honeywell Home Gas Valve, NG, Standing Pilot, 24 V, 3.5 to 28 in wc, Standard Opening, 0.2 A, 32 to 175 Degrees F V800A1476

Gas Valve, NG, Standing Pilot, 24 V, 3.5 to 28 in wc, Standard Opening, 0.2 A, 32 to 175 Degrees F (Discontinued)

  • Mfr # V800A1476
  • Zoro # G2721345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V800A1476
Zoro #
G2721345
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1/2 in
Outlet Size
3/4 in
Pressure Tap Connection Size
1/8 in
Overall Height
4 3/4 in
Overall Length
4 1/16 in
Port Connection Size
3/4 in
Overall Depth
3 3/16 in

Details

BtuH Capacity
250,000 BtuH
Coil Volts
24 V
Gas Type
NG
Ignition Type
Standing Pilot
Reducer Bushing Kit
1/2 x 3/4 in
Valve Type
Standard Opening
Amps AC
0.2 A
Ambient Temp. Range
32 to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
Yes
Pressure Setting Range
3.5 to 28 in wc
Flow Direction
Straight-Thru
Includes
1/2 x 3/4 in Reducer Bushing
Standards
CSA International: 112395, UL Component Recognized MCCZ2.MH5323
Inlet Pressure Tap
Yes
Max. Inlet Pressure
1/2 psi
Side Taps
No
Valve Design
Single
Installation Orientation
Vertical
Includes Pressure Tap
Pressure Tap Outlet Included
Heating Capacity - Maximum
290,000 BtuH
Pilot Type
Standing Pilot
Includes Conversion Kit
Conversion Kit Included
Operating Temperature - Minimum
32 Degrees F
Electrical Connections
Screw Terminal
Pressure Tap Connection Type
NPT
ANSI Rating
ANSI Z223.1 NFPA No. 54
Port Connection Gender
Female
Sensing Type
Flame Sensor
Current
0.2 A
Operating Temperature - Maximum
175 Degrees F
Includes Thermostat
Mechanical Thermostat Not Included
Manufacturer Series
V800
Voltage
24V AC
For Media
Liquid Propane, Natural Gas
Reducer Bushings Included
1/2 x 3/4 in
Includes Pilot Generator Kit
Pilot Generator Kit Not Included
Port Connection Type
NPT
Opening Characteristic
Fast Opening
Includes Pressure Regulator
Pressure Regulator Included
Includes Side Taps
Side Taps Not Included

Description

Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.2 A, Electrical Connections Screw Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 290,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Outlet Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.