Zoro Homepage

Gas/Air Pressure Switch, 0.4" to 5" WC

  • Mfr # C6097A3004

  • Zoro # G5561206


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
Universal
Fits Brand
Multiple
Input Voltage
250V AC
Product Type
Pressure Switch
Application
Differential Pressure Detection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6097A3004
Zoro #
G5561206
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 3/4 in
Overall Height
3 in
Mounting Hole Diameter
1/8 in
Sample Line Connection Size
1/2 in

Details

Item
Pressure Switch
For Use With
Universal
Fits Brand
Multiple
Input Voltage
250V AC
Product Type
Pressure Switch
Application
Differential Pressure Detection
Pressure Type
Positive
Pressure Setpoint Type
Adjustable
Standards
FM, RoHS, UL Listed
Maximum Differential Pressure Setting
0.16 in wc
Sample Line Connector Type
NPT
Electrical Rating
0.05 to 5 A @ 24 to 250V AC
Compatible Manufacturer Part Number
Universal
Compatible with Series
Universal
Minimum Differential Pressure Setting
0.1 in wc
Mounting Orientation
Horizontal, Vertical
Mounting Hole Center to Center Distance
1 11/16 in

Description

Pressure Switch, Application Differential Pressure Detection, Compatible with Series Universal, Electrical Rating 0.05 to 5 A @ 24 to 250V AC, Input Voltage 250V AC, Maximum Differential Pressure Setting 0.16 in wc, Minimum Differential Pressure Setting 0.1 in wc, Mounting Hole Center to Center Distance 1 11/16 in, Mounting Hole Diameter 1/8 in, Mounting Orientation Horizontal, Vertical, Overall Depth 2 3/4 in, Overall Height 3 in, Pressure Setpoint Type Adjustable, Pressure Type Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.