Shop HONEYWELL
Create Account
Gas/Air Ratio Regulator - 1:1 Control, DN15-150, Thread/Flange
- Mfr # KS03155159
- Zoro # G215380468
product price:Â
$
888.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155159
- Zoro #
- G215380468
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 50R02 5B is a pressure regulator rated to regulate gas/air pressure ratio at 1:1 within specified limits. This unit features air/gas ratio controls and supports both continuous control (GIK) and High/Low/Off control (GIK..B). It accommodates various connection types, including threaded or flanged options, and is compatible with nominal diameters from DN 15 to DN 150.
Key features include:
- Provides regulation of gas/air pressure ratio at 1:1 within specified parameters
- Available in versions for continuous or High/Low/Off control
- Nominal diameter range: DN 15 to DN 150
- Connection options: thread or flange
- Maximum inlet pressure (pu): up to 200 mbar
- Setpoint adjustment range (psa): from 0.5 to 120 mbar
- Differential pressure setting (pd): from 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.