GasDetectorSensor, Catalytic, NO2
- Mfr # C03-0975-000
- Zoro # G3944243
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Detects
Nitrogen Dioxide
Sensor Range
0 to 20 ppm
Resolution
0.1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
ToxiRAE Pro/MultiRAE Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03-0975-000
- Zoro #
- G3944243
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Gas Detector Sensor
- Detects
- Nitrogen Dioxide
- Sensor Range
- 0 to 20 ppm
- Resolution
- 0.1 ppm
- Temp. Range
- -4 Degrees to 104 Degrees F
- For Use With
- ToxiRAE Pro/MultiRAE Series
- Chemical Formula
- NO2
- Sub-Brand
- RAE
- Sensor Type
- Electrochemical
- Series
- AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro
- Measurement Range
- 0 to 20 ppm
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Detector Model/Series
- AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro
- Operating Temperature - Minimum
- -4 Degrees F
- Sensor Life
- 2 yr
- Gas Detected
- Nitrogen Dioxide
- For Detector Type
- Portable
- Compatible Detector Manufacturer Part Number
- AreaRAE, MultiRAE, ToxiRAE Pro
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Compatible Detector Grainger Part Number 498Z70, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number AreaRAE, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 0.1 ppm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.