Shop HONEYWELL
See all product information
Create Account
GasDetectorSensor, Electrochem, CO/H2
- Mfr # C03-0979-000
- Zoro # G3944401
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Detects
Carbon Monoxide, Hydrogen
Sensor Range
0 to 2000 ppm
Resolution
10 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
ToxiRAE Pro/MultiRAE Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03-0979-000
- Zoro #
- G3944401
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Gas Detector Sensor
- Detects
- Carbon Monoxide, Hydrogen
- Sensor Range
- 0 to 2000 ppm
- Resolution
- 10 ppm
- Temp. Range
- -4 Degrees to 104 Degrees F
- For Use With
- ToxiRAE Pro/MultiRAE Series
- Chemical Formula
- CO, H2
- Compatible Detector Model/Series
- AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro
- Series
- AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro
- Measurement Range
- 0 to 2,000 ppm
- Sensor Type
- Electrochemical
- Sensor Life
- 1 yr
- Sub-Brand
- RAE
- Gas Detected
- Carbon Monoxide, Hydrogen
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- T90 Response Time
- 30 sec
- For Detector Type
- Portable
- Compatible Detector Manufacturer Part Number
- AreaRAE, MultiRAE, ToxiRAE Pro
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Compatible Detector Grainger Part Number 498Z27, 60JK80, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE, MultiRAE, ToxiRAE Pro, Sensor Life 1 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sub-Brand RAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.