Glove Box Gloves, Butyl, 32 in L, Black, 1 PR
Mfr # 7B1532/9Q
Zoro # G216439851
product price:Â $861.99
/pr
Free Shipping & Returns
Key Features
Cuff Style
Beaded
Color
Black
Glove Hand Style
Ambidextrous
Glove Length
32 in
Glove Materials
Butyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7B1532/9Q
Zoro #
G216439851
UPC #
883940447094
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
7 in
Size - Numeric
9
Thickness
15 mil
Details
Item
Glove Box Gloves
Cuff Style
Beaded
Color
Black
Glove Hand Style
Ambidextrous
Glove Materials
Butyl
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Description
Butyl Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.