Glove Box Gloves, Butyl, 32 in L, Black, 1 PR

  • Mfr # 8B1532/10H

  • Zoro # G716439818


product price:  $377.99
/pr
Free Shipping & Returns

Key Features

Glove Hand Style
Ambidextrous
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Materials
Butyl
Color
Black
Glove Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8B1532/10H
Zoro #
G716439818
UPC #
883940165646
Country of Origin
United States

Dimensions

Glove Length
32 in
For Port Size
8 in
Thickness
15 mil

Details

Glove Hand Style
Ambidextrous
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Materials
Butyl
Color
Black
Item
Glove Box Gloves
Cuff Style
Beaded

Description

Butyl Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.