Glove Box Gloves, Butyl, 32 in L, Black, 1 PR

  • Mfr # 8B1532A/10H

  • Zoro # G116439791


product price:  $453.99
/pr
Free Shipping & Returns

Key Features

Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Glove Materials
Butyl
Color
Black
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8B1532A/10H
Zoro #
G116439791
UPC #
883940165660
Country of Origin
United States

Dimensions

Glove Length
32 in
Thickness
15 mil
For Port Size
8 in

Details

Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Item
Glove Box Gloves
Glove Materials
Butyl
Color
Black
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA

Description

Butyl Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.