Glove Box Gloves, Butyl, 32 in L, Black, 1 PR
- Mfr # 8B3032/9Q
- Zoro # G216439837
product price:Â
$
488.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Glove Materials
Butyl
Glove Length
32 in
Cuff Style
Beaded
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8B3032/9Q
- Zoro #
- G216439837
- UPC #
- 883940448350
- Country of Origin
- United States
- Item
- Glove Box Gloves
- Color
- Black
- Glove Materials
- Butyl
- Cuff Style
- Beaded
- Standards
- 21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
- Glove Hand Style
- Ambidextrous
- Wire Color
- Black
Dimensions
- Glove Length
- 32 in
- Size - Numeric
- 9.75
- For Port Size
- 8 in
- Thickness
- 30 mil
Description
Butyl Glovebox Glove,Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.