Glove Box Gloves, Butyl, 32 in L, Black, 1 PR

  • Mfr # 8B3032A/10H

  • Zoro # G416439811


product price:  $493.99
/pr
Free Shipping & Returns

Key Features

Silicone-Free
Silicone-Free
Color
Black
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Materials
Butyl
Glove Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8B3032A/10H
Zoro #
G416439811
UPC #
883940190372
Country of Origin
United States

Dimensions

Glove Length
32 in
Thickness
30 mil
For Port Size
8 in

Details

Silicone-Free
Silicone-Free
Color
Black
Item
Glove Box Gloves
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Materials
Butyl
Anti-Static
Anti-Static Included
Glove Hand Style
Ambidextrous
Cuff Style
Beaded

Description

Butyl Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.