Glove Box Gloves, Butyl, 32 in L, Black, 1 PR
Mfr # 8B3032A/9Q
Zoro # G216439820
product price:Â $451.46
/pr
Free Shipping & Returns
Key Features
Anti-Static
Anti-Static Included
Cuff Style
Beaded
Glove Length
32 in
Glove Hand Style
Ambidextrous
Glove Materials
Butyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8B3032A/9Q
Zoro #
G216439820
UPC #
883940190396
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
8 in
Thickness
30 mil
Size - Numeric
9
Details
Anti-Static
Anti-Static Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Glove Materials
Butyl
Color
Black
Silicone-Free
Silicone-Free
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Item
Glove Box Gloves
Description
Butyl Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.