Glove Box Gloves, CSM, 32 in L, White, 1 PR
Mfr # 10Y1532A/9M
Zoro # G316439812
product price: $698.99
/pr
Free Shipping & Returns
Key Features
Glove Hand Style
Ambidextrous
Color
White
Standards
CE Certified, OSHA 29 CFR 1915.157
Glove Length
32 in
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Y1532A/9M
Zoro #
G316439812
UPC #
883940445861
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
10 in
Size - Numeric
9
Thickness
15 mil
Details
Glove Hand Style
Ambidextrous
Color
White
Standards
CE Certified, OSHA 29 CFR 1915.157
Item
Glove Box Gloves
Cuff Style
Beaded
Glove Materials
CSM
Description
CSM Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.