Glove Box Gloves, CSM, 32 in L, White, 1 PR
Mfr # 10Y1532A/9Q
Zoro # G916439823
product price:Â $567.99
/pr
Free Shipping & Returns
Key Features
Glove Length
32 in
Color
White
Glove Materials
CSM
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Y1532A/9Q
Zoro #
G916439823
UPC #
883940053820
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
10 in
Size - Numeric
9
Thickness
15 mil
Details
Color
White
Item
Glove Box Gloves
Glove Materials
CSM
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Standards
CE Certified, OSHA 29 CFR 1915.157
Description
CSM Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.