Glove Box Gloves, CSM, 32 in L, White, 1 PR
Mfr # 8Y1532/9Q
Zoro # G816439817
product price:Â $273.99
/pr
Free Shipping & Returns
Key Features
Glove Length
32 in
Glove Hand Style
Ambidextrous
Standards
CE Certified, OSHA 29 CFR 1915.157
Cuff Style
Beaded
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8Y1532/9Q
Zoro #
G816439817
UPC #
883940165783
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
8 in
Size - Numeric
9
Thickness
15 mil
Details
Glove Hand Style
Ambidextrous
Standards
CE Certified, OSHA 29 CFR 1915.157
Item
Glove Box Gloves
Cuff Style
Beaded
Color
White
Glove Materials
CSM
Description
CSM Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.