Glove Box Gloves, CSM, 32 in L, White, 1 PR

  • Mfr # 8Y3032/9Q

  • Zoro # G816439855


product price:  $605.99
/pr
Free Shipping & Returns

Key Features

Standards
CE Certified, OSHA 29 CFR 1915.157
Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Glove Materials
CSM
Glove Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8Y3032/9Q
Zoro #
G816439855
UPC #
883940165837
Country of Origin
United States

Dimensions

Glove Length
32 in
For Port Size
8 in
Size - Numeric
9
Thickness
30 mil

Details

Standards
CE Certified, OSHA 29 CFR 1915.157
Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Glove Materials
CSM
Color
White
Item
Glove Box Gloves

Description

CSM Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.