Glove Box Gloves, Neoprene, 32 in L, 1 PR

  • Mfr # 5N3032/9Q

  • Zoro # G516439841


product price:  $375.99
/pr
Free Shipping & Returns

Key Features

Glove Hand Style
Ambidextrous
Glove Length
32 in
Glove Materials
Neoprene
For Port Size
5 in
Thickness
30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5N3032/9Q
Zoro #
G516439841
UPC #
883940446950
Country of Origin
United States

Dimensions

Glove Length
32 in
For Port Size
5 in
Thickness
30 mil
Size - Numeric
9

Details

Item
Glove Box Gloves
Glove Hand Style
Ambidextrous
Glove Materials
Neoprene

Description

Neoprene Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.