Glove Box Gloves, Neoprene, 32 in L, Black, White, 1 PR

  • Mfr # 8N1532/8H

  • Zoro # G516439858


product price:  $330.99
/pr
Free Shipping & Returns

Key Features

Glove Materials
Neoprene
Anti-Static
Anti-Static Included
Silicone-Free
Silicone-Free
Standards
EN 388, EN 420, EN 421 EN ISO 374, EN ISO 374-1, EN ISO 374-5
Glove Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8N1532/8H
Zoro #
G516439858
UPC #
883940165691
Country of Origin
United States

Dimensions

Glove Length
32 in
For Port Size
8 in
Thickness
15 mil

Details

Glove Materials
Neoprene
Item
Glove Box Gloves
Anti-Static
Anti-Static Included
Silicone-Free
Silicone-Free
Standards
EN 388, EN 420, EN 421 EN ISO 374, EN ISO 374-1, EN ISO 374-5
Glove Hand Style
Ambidextrous
Color
Black, White

Description

Neoprene Glovebox Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.