Glove Box Gloves, Neoprene, 32 in L, Black, White, 1 PR
Mfr # 8N1532/9Q
Zoro # G316439799
product price:Â $226.99
/pr
Free Shipping & Returns
Key Features
Silicone-Free
Silicone-Free
Standards
EN 388, EN 420, EN 421 EN ISO 374, EN ISO 374-1, EN ISO 374-5
Glove Materials
Neoprene
Glove Length
32 in
Glove Hand Style
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8N1532/9Q
Zoro #
G316439799
UPC #
883940165707
Country of Origin
Germany
Dimensions
Glove Length
32 in
Size - Numeric
9
Thickness
15 mil
For Port Size
8 in
Details
Silicone-Free
Silicone-Free
Item
Glove Box Gloves
Standards
EN 388, EN 420, EN 421 EN ISO 374, EN ISO 374-1, EN ISO 374-5
Glove Materials
Neoprene
Glove Hand Style
Ambidextrous
Color
Black, White
Anti-Static
Anti-Static Included
Description
Neoprene Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.