Glove Box Gloves, Neoprene, 32 in L, Black, White, 1 PR
Mfr # 8N1532A/10H
Zoro # G016439778
product price:Â $319.99
/pr
Free Shipping & Returns
Key Features
Glove Length
32 in
Glove Hand Style
Ambidextrous
Glove Materials
Neoprene
Color
Black, White
Standards
CE Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8N1532A/10H
Zoro #
G016439778
UPC #
883940165714
Country of Origin
Germany
Dimensions
Glove Length
32 in
Thickness
15 mil
For Port Size
8 in
Details
Glove Hand Style
Ambidextrous
Glove Materials
Neoprene
Item
Glove Box Gloves
Color
Black, White
Standards
CE Certified
Description
Neoprene Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.